FESTO

FESTO Connecting cable NEBU-M12G5-E-5-Q8N-M12G5 574321

  • ERIKS:14462260
Image 1
Connecting Line Nebu-M12G5-E-5-Q8N-M12G5 574321
Save to list

€48.60/ pieceexcl. VAT

€58.81incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
NEBU
Type of electrical connection 1
Socket outlet
Connection 1
M12x1
Number of poles connection 1
5
Type of electrical connection 2
Plug
Connection 2
M 12x1
Number of poles connection 2
5
Cable length
5 m
Cable diameter
7 mm
Operating voltage at AC
from 0 to 60 V
Operating voltage at DC
from 0 to 60 V
Degree of protection (IP)
IP69K
Ambient temperature
from -25 to 80 °C