

€80.96/ pieceexcl. VAT
€97.96incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | NEBU |
Type of electrical connection 1 | Socket outlet |
Connection 1 | M12x1 |
Number of poles connection 1 | 5 |
Type of electrical connection 2 | Plug |
Connection 2 | M 12x1 |
Number of poles connection 2 | 5 |
Cable length | 10 m |
Cable diameter | 7 mm |
Operating voltage at AC | from 0 to 60 V |
Operating voltage at DC | from 0 to 60 V |
Degree of protection (IP) | IP69K |
Ambient temperature | from -25 to 80 °C |