

€520.36/ pieceexcl. VAT
€629.64incl. VAT
Estimated delivery date - 20/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | PWEA |
Connection | G1/2 |
Drain type | Fully-automatic |
Condensate drain connection | PK-8 |
Type of actuation | Electrical |
Valve function | 3/2 closed, monostable |
Operating voltage at AC | 230 V |
Operating pressure | from 4 to 16 bar |
Operating temperature | from 0 to 60 °C |
Housing material | Plastic |
Material reservoir | Aluminium alloy |
Degree of protection (IP) | IP65 |
Medium | Compressed air in accordance with ISO8573-1:2010 [-:-:-] |
Weight | 700 g |