

€520.36/ pieceexcl. VAT
€629.64incl. VAT
Estimated delivery date - 20/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | PWEA |
Connection | M9 |
Drain type | Fully-automatic |
Condensate drain connection | G1/4 |
Type of actuation | Mechanical |
Valve function | 2/2 closed, monostable |
Operating voltage at AC | 4 V |
Operating pressure | from 4 to 16 bar |
Operating temperature | from 0 to 60 °C |
Housing material | Brass |
Medium | Water |
Weight | 210 g |