FESTO

FESTO Compact cylinder AEVUZ-80-15-P-A 157245

  • ERIKS:11631029
  • Manufacturer:4052568124571
Image 1
Save to list

€523.70/ pieceexcl. VAT

€633.68incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
AEVUZ
Function
Single acting
Cushioning
Mechanical
Magnetic
Yes
Bore diameter
80 mm
Stroke length
15 mm
Port Size
G1/8 in
Type of piston rod
Single ended piston rod
Thread form piston-rod
Female fix thread
Thread size piston-rod
M 20x1.5
Barrel material
Aluminium alloy
Material piston rod
High alloy steel
Material cover
Aluminium alloy
Fluid
Compressed air in accordance with ISO8573-1:2010 [7:4:4]
Operating temperature
from -20 to 80 °C
Operating pressure
from 0.6 to 10 bar