FESTO

FESTO Compact cylinder AEVUZ-32-10-P-A 157227

  • ERIKS:11631011
  • Manufacturer:4052568124403
Image 1
Save to list

€212.11/ pieceexcl. VAT

€256.65incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
AEVUZ
Function
Single acting
Cushioning
Mechanical
Magnetic
Yes
Bore diameter
32 mm
Stroke length
10 mm
Port Size
G1/8 in
Type of piston rod
Single ended piston rod
Thread form piston-rod
Female fix thread
Thread size piston-rod
M 12x1.25
Barrel material
Aluminium alloy
Material piston rod
High alloy steel, non-corrosive
Material cover
Aluminium alloy
Fluid
Compressed air in accordance with ISO8573-1:2010 [7:4:4]
Operating temperature
from -20 to 80 °C
Operating pressure
from 0.8 to 10 bar