FESTO

FESTO Compact cylinder ADVUL-40-25-P-A 156888

  • ERIKS:23211754
  • Manufacturer:4052568121396
Image 1
Compact proximity sensing cylinder with piston rod secured against rotation by means of guide rod and yoke plate.
Save to list

€381.60/ pieceexcl. VAT

€461.74incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
ADVUL
Function
Double acting
Cushioning
Mechanical
Magnetic
Yes
Bore diameter
40 mm
Stroke length
25 mm
Port Size
G1/8 in
Type of piston rod
Single ended piston rod
Thread form piston-rod
Male thread
Thread size piston-rod
M 12x1.25
Barrel material
Aluminium alloy
Material piston rod
High alloy steel
Material cover
Aluminium alloy
Fluid
Compressed air in accordance with ISO8573-1:2010 [7:4:4]
Operating temperature
from -20 to 80 °C
Operating pressure
from 1 to 10 bar
Alternatives
Product Image

FESTO Compact cylinder ADNGF-40-25-P-A 554252

  • Eriks:11651159
  • Manufacturer:554252

€131.89/ pieceexcl. VAT

€159.59incl. VAT

Estimated delivery date - 13/11/2026