FESTO

FESTO Compact cylinder ADVUL-32-5-P-A 156874

  • ERIKS:11630720
  • Manufacturer:4052568121266
Image 1
Save to list

€292.24/ pieceexcl. VAT

€353.61incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
ADVUL
Function
Double acting
Cushioning
Mechanical
Magnetic
Yes
Bore diameter
32 mm
Stroke length
5 mm
Port Size
G1/8 in
Type of piston rod
Single ended piston rod
Thread form piston-rod
Male thread
Thread size piston-rod
M 10x1.25
Barrel material
Aluminium alloy
Material piston rod
High alloy steel, non-corrosive
Material cover
Aluminium alloy
Fluid
Compressed air in accordance with ISO8573-1:2010 [7:4:4]
Operating temperature
from -20 to 80 °C
Operating pressure
from 1 to 10 bar
Alternatives
Product Image

FESTO Compact cylinder ADNGF-32-5-P-A 554238

  • Eriks:11651145
  • Manufacturer:554238

€100.87/ pieceexcl. VAT

€122.05incl. VAT

Estimated delivery date - 13/11/2026