FESTO

FESTO Compact cylinder ADVUL-20-50-P-A 156865

  • ERIKS:23211025
  • Manufacturer:4052568121174
Image 1
Compact proximity sensing cylinder with piston rod secured against rotation by means of guide rod and yoke plate.
Save to list

€250.32/ pieceexcl. VAT

€302.89incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
ADVUL
Function
Double acting
Cushioning
Mechanical
Magnetic
Yes
Bore diameter
20 mm
Stroke length
50 mm
Port Size
M 5 mm
Type of piston rod
Single ended piston rod
Thread form piston-rod
Male thread
Thread size piston-rod
M 10x1.25
Barrel material
Aluminium alloy
Material piston rod
High alloy steel, non-corrosive
Material cover
Aluminium alloy
Fluid
Compressed air in accordance with ISO8573-1:2010 [7:4:4]
Operating temperature
from -20 to 80 °C
Operating pressure
from 1.5 to 10 bar
Alternatives
Product Image

FESTO Compact cylinder ADNGF-20-50-P-A 554227

  • Eriks:11651134
  • Manufacturer:554227

€86.45/ pieceexcl. VAT

€104.60incl. VAT

Estimated delivery date - 13/11/2026