FESTO

FESTO Compact cylinder ADVUL-12-10-P-A 156845

  • ERIKS:23211374
  • Manufacturer:4052568120986
Image 1
Compact proximity sensing cylinder with piston rod secured against rotation by means of guide rod and yoke plate.
Save to list

€210.90/ pieceexcl. VAT

€255.19incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
ADVUL
Function
Double acting
Cushioning
Mechanical
Magnetic
Yes
Bore diameter
12 mm
Stroke length
10 mm
Port Size
M 5 mm
Type of piston rod
Single ended piston rod
Thread form piston-rod
Male thread
Thread size piston-rod
M 16x1.5
Barrel material
Aluminium alloy
Material piston rod
High alloy steel, non-corrosive
Material cover
Aluminium alloy
Fluid
Compressed air in accordance with ISO8573-1:2010 [7:4:4]
Operating temperature
from -20 to 80 °C
Operating pressure
from 1.5 to 10 bar
Alternatives
Product Image

FESTO Compact cylinder ADNGF-12-10-P-A 554206

  • Eriks:11651113
  • Manufacturer:554206

€72.90/ pieceexcl. VAT

€88.21incl. VAT

Estimated delivery date - 13/11/2026