FESTO

FESTO Compact cylinder ADVU-63-50-P-A 156565

  • ERIKS:11630476
  • Manufacturer:4052568118297
Image 1
Compact proximity sensing cylinder with female threaded piston rod end.
Save to list

€399.89/ pieceexcl. VAT

€483.87incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
ADVU
Function
Double acting
Cushioning
Mechanical
Magnetic
Yes
Bore diameter
63 mm
Stroke length
50 mm
Port Size
G1/8 in
Type of piston rod
Single ended piston rod
Thread form piston-rod
Female fix thread
Thread size piston-rod
M 12x1.25
Barrel material
Aluminium alloy
Material piston rod
High alloy steel
Material cover
Aluminium alloy
Fluid
Compressed air in accordance with ISO8573-1:2010 [7:4:4]
Operating temperature
from -20 to 80 °C
Operating pressure
from 0.6 to 100 bar
Alternatives
Product Image

FESTO Compact cylinder ADN-63-50-I-P-A 536348

  • Eriks:11647750
  • Manufacturer:536348

€111.53/ pieceexcl. VAT

€134.95incl. VAT

Estimated delivery date - 13/11/2026