FESTO

FESTO Compact cylinder ADVU-63-50-A-P-A 156651

  • ERIKS:23211249
  • Manufacturer:4052568119058
Image 1
Compact proximity sensing cylinder with male threaded piston rod end.
Save to list

€399.89/ pieceexcl. VAT

€483.87incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
ADVU
Function
Double acting
Cushioning
Mechanical
Magnetic
Yes
Bore diameter
63 mm
Stroke length
50 mm
Port Size
G1/8 in
Type of piston rod
Single ended piston rod
Thread form piston-rod
Male thread
Thread size piston-rod
M 12x1.25
Barrel material
Aluminium alloy
Material piston rod
High alloy steel
Material cover
Aluminium alloy
Fluid
Compressed air in accordance with ISO8573-1:2010 [7:4:4]
Operating temperature
from -20 to 80 °C
Operating pressure
from 0.6 to 10 bar
Alternatives
Product Image

FESTO Compact cylinder ADN-63-50-A-P-A 536338

  • Eriks:11647740
  • Manufacturer:536338

€111.53/ pieceexcl. VAT

€134.95incl. VAT

Estimated delivery date - 13/11/2026