FESTO

FESTO Compact cylinder ADVU-40-50-A-P-A 156633

  • ERIKS:1067156
Image 1
Compact proximity sensing cylinder with male threaded piston rod end.
Save to list

€283.92/ pieceexcl. VAT

€343.54incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
ADVU
Function
Double acting
Cushioning
Mechanical
Magnetic
Yes
Bore diameter
40 mm
Stroke length
50 mm
Port Size
G1/8 in
Type of piston rod
Single ended piston rod
Thread form piston-rod
Male thread
Thread size piston-rod
M 20x1.5
Barrel material
Aluminium alloy
Material piston rod
High alloy steel
Material cover
Aluminium alloy
Fluid
Compressed air in accordance with ISO8573-1:2010 [7:4:4]
Operating temperature
from -20 to 80 °C
Operating pressure
from 0.8 to 10 bar
Alternatives
Product Image

FESTO Compact cylinder ADN-40-50-A-P-A 536296

  • Eriks:11647701
  • Manufacturer:536296

€79.24/ pieceexcl. VAT

€95.88incl. VAT

Estimated delivery date - 13/11/2026