FESTO

FESTO Compact cylinder ADVU-32-5-A-P-A 156616

  • ERIKS:11630506
  • Manufacturer:4052568118716
Image 1
Compact proximity sensing cylinder with male threaded piston rod end.
Save to list

€175.55/ pieceexcl. VAT

€212.42incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
ADVU
Function
Double acting
Cushioning
Mechanical
Magnetic
Yes
Bore diameter
32 mm
Stroke length
5 mm
Port Size
G1/8 in
Type of piston rod
Single ended piston rod
Thread form piston-rod
Male thread
Thread size piston-rod
M 20x1.5
Barrel material
Aluminium alloy
Material piston rod
High alloy steel, non-corrosive
Material cover
Aluminium alloy
Fluid
Compressed air in accordance with ISO8573-1:2010 [7:4:4]
Operating temperature
from -20 to 80 °C
Operating pressure
from 0.8 to 10 bar
Alternatives
Product Image

FESTO Compact cylinder ADN-32-5-A-P-A 536268

  • Eriks:11647674
  • Manufacturer:536268

€48.98/ pieceexcl. VAT

€59.27incl. VAT

Estimated delivery date - 13/11/2026