

€201.22/ pieceexcl. VAT
€243.48incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | ADVU |
Function | Double acting |
Cushioning | Mechanical |
Magnetic | Yes |
Bore diameter | 32 mm |
Stroke length | 30 mm |
Port Size | G1/8 in |
Type of piston rod | Single ended piston rod |
Thread form piston-rod | Female fix thread |
Thread size piston-rod | M 20x1.5 |
Barrel material | Aluminium alloy |
Material piston rod | High alloy steel, non-corrosive |
Material cover | Aluminium alloy |
Fluid | Compressed air in accordance with ISO8573-1:2010 [7:4:4] |
Operating temperature | from -20 to 80 °C |
Operating pressure | from 0.8 to 10 bar |
€56.15/ pieceexcl. VAT
€67.94incl. VAT
6 In stock - Estimated delivery date 09/11/2026