FESTO

FESTO Compact cylinder ADVU-25-20-P-A 156525

  • ERIKS:11630460
  • Manufacturer:4052568117917
Image 1
Compact proximity sensing cylinder with female threaded piston rod end.
Save to list

€169.89/ pieceexcl. VAT

€205.57incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
ADVU
Function
Double acting
Cushioning
Mechanical
Magnetic
Yes
Bore diameter
25 mm
Stroke length
20 mm
Port Size
M 5 mm
Type of piston rod
Single ended piston rod
Thread form piston-rod
Female fix thread
Thread size piston-rod
M 16x1.5
Barrel material
Aluminium alloy
Material piston rod
High alloy steel, non-corrosive
Material cover
Aluminium alloy
Fluid
Compressed air in accordance with ISO8573-1:2010 [7:4:4]
Operating temperature
from -20 to 80 °C
Operating pressure
from 1 to 10 bar
Alternatives
Product Image

FESTO Compact cylinder ADN-25-20-I-P-A 536262

  • Eriks:11647669
  • Manufacturer:536262

€47.44/ pieceexcl. VAT

€57.40incl. VAT

Estimated delivery date - 13/11/2026