FESTO

FESTO Compact cylinder ADVU-16-25-P-A 156511

  • ERIKS:11630454
  • Manufacturer:4052568117771
Image 1
Compact proximity sensing cylinder with female threaded piston rod end.
Save to list

€144.26/ pieceexcl. VAT

€174.55incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
ADVU
Function
Double acting
Cushioning
Mechanical
Magnetic
Yes
Bore diameter
16 mm
Stroke length
25 mm
Port Size
M 5 mm
Type of piston rod
Single ended piston rod
Thread form piston-rod
Female fix thread
Thread size piston-rod
M 16x1.5
Barrel material
Aluminium alloy
Material piston rod
High alloy steel, non-corrosive
Material cover
Aluminium alloy
Fluid
Compressed air in accordance with ISO8573-1:2010 [7:4:4]
Operating temperature
from -20 to 80 °C
Operating pressure
from 1.2 to 10 bar
Alternatives
Product Image

FESTO Compact cylinder ADN-16-25-I-P-A 536230

  • Eriks:11647639
  • Manufacturer:536230

€40.09/ pieceexcl. VAT

€48.51incl. VAT

Estimated delivery date - 13/11/2026