FESTO

FESTO Compact cylinder ADVU-125-20-P-A 175752

  • ERIKS:11634527
  • Manufacturer:4052568143251
Image 1
Compact proximity sensing cylinder with female threaded piston rod end.
Save to list

€843.09/ pieceexcl. VAT

€1,020.14incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
ADVU
Function
Double acting
Cushioning
Mechanical
Magnetic
Yes
Bore diameter
125 mm
Stroke length
20 mm
Port Size
G1/4 in
Type of piston rod
Single ended piston rod
Thread form piston-rod
Female fix thread
Thread size piston-rod
M 12x1.25
Barrel material
Aluminium alloy
Material piston rod
High alloy steel
Material cover
Aluminium alloy
Fluid
Compressed air in accordance with ISO8573-1:2010 [7:4:4]
Operating temperature
from -20 to 80 °C
Operating pressure
from 0.5 to 10 bar