FESTO

FESTO Compact cylinder ADVU-12-5-P-A 156500

  • ERIKS:11630444
  • Manufacturer:4052568071035
Image 1
Compact proximity sensing cylinder with female threaded piston rod end.
Save to list

€133.65/ pieceexcl. VAT

€161.72incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
ADVU
Function
Double acting
Cushioning
Mechanical
Magnetic
Yes
Bore diameter
12 mm
Stroke length
5 mm
Port Size
M 5 mm
Type of piston rod
Single ended piston rod
Thread form piston-rod
Female fix thread
Thread size piston-rod
M 16x1.5
Barrel material
Aluminium alloy
Material piston rod
High alloy steel, non-corrosive
Material cover
Aluminium alloy
Fluid
Compressed air in accordance with ISO8573-1:2010 [7:4:4]
Operating temperature
from -20 to 80 °C
Operating pressure
from 1.2 to 10 bar
Alternatives
Product Image

FESTO Compact cylinder ADN-12-5-I-P-A 536211

  • Eriks:11647621
  • Manufacturer:536211

€37.29/ pieceexcl. VAT

€45.12incl. VAT

Estimated delivery date - 13/11/2026