FESTO

FESTO Compact cylinder ADVU-100-50-P-A 156583

  • ERIKS:11630490
  • Manufacturer:4052568118471
Image 1
Compact proximity sensing cylinder with female threaded piston rod end.
Save to list

€629.15/ pieceexcl. VAT

€761.27incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
ADVU
Function
Double acting
Cushioning
Mechanical
Magnetic
Yes
Bore diameter
100 mm
Stroke length
50 mm
Port Size
G1/4 in
Type of piston rod
Single ended piston rod
Thread form piston-rod
Female fix thread
Thread size piston-rod
M 10x1.25
Barrel material
Aluminium alloy
Material piston rod
High alloy steel
Material cover
Aluminium alloy
Fluid
Compressed air in accordance with ISO8573-1:2010 [7:4:4]
Operating temperature
from -20 to 80 °C
Operating pressure
from 0.6 to 100 bar
Alternatives
Product Image

FESTO Compact cylinder ADN-100-50-I-P-A 536390

  • Eriks:11647789
  • Manufacturer:536390

€175.48/ pieceexcl. VAT

€212.33incl. VAT

Estimated delivery date - 13/11/2026