

€556.13/ pieceexcl. VAT
€672.92incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | ADVU |
Function | Double acting |
Cushioning | Mechanical |
Magnetic | Yes |
Bore diameter | 100 mm |
Stroke length | 10 mm |
Port Size | G1/4 in |
Type of piston rod | Single ended piston rod |
Thread form piston-rod | Female fix thread |
Thread size piston-rod | M 10x1.25 |
Barrel material | Aluminium alloy |
Material piston rod | High alloy steel |
Material cover | Aluminium alloy |
Fluid | Compressed air in accordance with ISO8573-1:2010 [7:4:4] |
Operating temperature | from -20 to 80 °C |
Operating pressure | from 0.6 to 100 bar |
€155.14/ pieceexcl. VAT
€187.72incl. VAT
Estimated delivery date - 13/11/2026