FESTO

FESTO Compact cylinder ADNGF-32-50-P-A 554245

  • ERIKS:11651152
  • Manufacturer:4052568198718
Image 1
Save to list

€120.00/ pieceexcl. VAT

€145.20incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
ADNGF
Function
Double acting
ISO standard
ISO 21287
Cushioning
Mechanical
Magnetic
Yes
Bore diameter
32 mm
Stroke length
50 mm
Port Size
G1/8 in
Barrel material
Wrought aluminium alloy, smooth anodized
Material piston rod
High alloy steel
Seal material
TPE-U(PUR)
Material cover
Aluminium die-cast, anodized
Fluid
Compressed air in accordance with ISO8573-1:2010 [7:4:4]
Operating temperature
from -20 to 80 °C
Operating pressure
from 1 to 10 bar