FESTO

FESTO Compact cylinder ADNGF-20-5-P-A 554220

  • ERIKS:11651127
  • Manufacturer:4052568198480
Image 1
Save to list

€77.86/ pieceexcl. VAT

€94.21incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
ADNGF
Function
Double acting
ISO standard
ISO 21287
Cushioning
Mechanical
Magnetic
Yes
Bore diameter
20 mm
Stroke length
5 mm
Port Size
M 5 mm
Barrel material
Wrought aluminium alloy, smooth anodized
Material piston rod
High alloy steel
Seal material
TPE-U(PUR)
Material cover
Aluminium die-cast, anodized
Fluid
Compressed air in accordance with ISO8573-1:2010 [7:4:4]
Operating temperature
from -20 to 80 °C
Operating pressure
from 1.5 to 10 bar