FESTO

FESTO Compact cylinder ADNGF-20-30-P-A 554225

  • ERIKS:11651132
  • Manufacturer:4052568198534
Image 1
Save to list

€82.63/ pieceexcl. VAT

€99.98incl. VAT

6 In stock - Estimated delivery date 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
ADNGF
Function
Double acting
ISO standard
ISO 21287
Cushioning
Mechanical
Magnetic
Yes
Bore diameter
20 mm
Stroke length
30 mm
Port Size
M 5 mm
Barrel material
Wrought aluminium alloy, smooth anodized
Material piston rod
High alloy steel
Seal material
TPE-U(PUR)
Material cover
Aluminium die-cast, anodized
Fluid
Compressed air in accordance with ISO8573-1:2010 [7:4:4]
Operating temperature
from -20 to 80 °C
Operating pressure
from 1.5 to 10 bar