FESTO

FESTO Compact cylinder ADN-S-10-5-I-A 5177082

  • ERIKS:13551787
  • Manufacturer:4052568420185
Image 1
Save to list

€27.95/ pieceexcl. VAT

€33.82incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
ADN-S
Function
Double acting
Magnetic
Yes
Bore diameter
10 mm
Stroke length
5 mm
Port Size
M 3 mm
Type of piston rod
Single ended piston rod
Thread form piston-rod
Female Thread
Barrel material
Wrought aluminium alloy, smooth anodized
Material piston rod
High alloy steel, non-corrosive
Material cover
Aluminium alloy
Fluid
Compressed air in accordance with ISO8573-1:2010 [7:4:4]
Operating temperature
from -10 to 60 °C
Operating pressure
from 1 to 8 bar