FESTO

FESTO Compact cylinder ADN-20-40-I-P-A 536248

  • ERIKS:11647656
  • Manufacturer:4052568087531
Image 1
Save to list

€43.49/ pieceexcl. VAT

€52.62incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
ADN
Function
Double acting
ISO standard
ISO 21287
Cushioning
Mechanical
Magnetic
Yes
Bore diameter
20 mm
Stroke length
40 mm
Port Size
M 5 mm
Type of piston rod
Single ended piston rod
Thread form piston-rod
Female fix thread
Thread size piston-rod
M 6
Barrel material
Wrought aluminium alloy, smooth anodized
Material piston rod
High alloy steel
Seal material
TPE-U(PUR)
Material cover
Aluminium die-cast, anodized
Fluid
Compressed air in accordance with ISO8573-1:2010 [7:4:4]
Operating temperature
from -20 to 80 °C
Operating pressure
from 0.6 to 10 bar