

€37.59/ pieceexcl. VAT
€45.48incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | ADN |
Function | Double acting |
ISO standard | ISO 21287 |
Cushioning | Mechanical |
Magnetic | Yes |
Bore diameter | 12 mm |
Stroke length | 10 mm |
Port Size | M 5 mm |
Type of piston rod | Single ended piston rod |
Thread form piston-rod | Male thread |
Thread size piston-rod | M 5 |
Barrel material | Wrought aluminium alloy, smooth anodized |
Material piston rod | High alloy steel |
Seal material | TPE-U(PUR) |
Material cover | Aluminium die-cast, anodized |
Fluid | Compressed air in accordance with ISO8573-1:2010 [7:4:4] |
Operating temperature | from -20 to 80 °C |
Operating pressure | from 1 to 10 bar |