

€1,033.52/ pieceexcl. VAT
€1,250.56incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | SOEC |
Size | 50 mm |
Scanning principle | Optoelectronic |
Measuring method | Colour sensor |
Type of electric connection | Plug |
Type of switching output | PNP |
Operating voltage at DC | 10-30 V DC |
Setting procedure | Teach-In |
Construction type housing | Block |
Type of light | White |
Max. output current | 100 |
Switching frequency | 500 Hz |
Degree of protection (IP) | IP67 |
Switch function | Light switching |
Ambient temperature | from -10 to 55 °C |
Material housing | ABS |
Operating status display | LED |
Voltage drop | <= 2,4 V |
Mounting | Through bore hole |
Weight | 38 g |