

€22.91/ pieceexcl. VAT
€27.72incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | LZF |
Execution | Clevis foot mounting |
Material | Steel |
Suitable for diameter | 25 mm |
Weight | 64 g |