

€21.50/ pieceexcl. VAT
€26.02incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | LZF |
Execution | Clevis foot mounting |
Material | Steel |
Suitable for diameter | 12, 18 mm |
Weight | 45 g |