

€41.20/ pieceexcl. VAT
€49.85incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | LSNSG |
Execution | Clevis foot mounting |
Material | Steel galvanised |
Suitable for diameter | 50 mm |
Weight | 300 g |