

€31.09/ pieceexcl. VAT
€37.62incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | LSNG |
Execution | Clevis foot mounting |
Material | Stainless steel |
Suitable for diameter | 32 mm |
Weight | 172 g |