

€50.68/ pieceexcl. VAT
€61.32incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | LSN |
Execution | Clevis foot mounting |
Material | Cast iron nodular |
Suitable for diameter | 63 mm |
Weight | 471 g |