

€971.23/ pieceexcl. VAT
€1,175.19incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | LSN |
Execution | Clevis foot mounting |
Material | Cast iron nodular |
Suitable for diameter | 320 mm |
Weight | 21620 g |