

€26.90/ pieceexcl. VAT
€32.55incl. VAT
13 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | LNG |
Execution | Clevis foot mounting |
Material | Cast iron nodular |
Suitable for diameter | 63 mm |
Weight | 486 g |