

€25.40/ pieceexcl. VAT
€30.73incl. VAT
47 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | LNG |
Execution | Clevis foot mounting |
Material | Stainless steel |
Suitable for diameter | 50 mm |
Weight | 281 g |