

€21.92/ pieceexcl. VAT
€26.52incl. VAT
25 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | LNG |
Execution | Clevis foot mounting |
Material | Stainless steel |
Suitable for diameter | 40 mm |
Weight | 161 g |