

€19.00/ pieceexcl. VAT
€22.99incl. VAT
19 In stock - Estimated delivery date 26/10/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | LNG |
Execution | Clevis foot mounting |
Suitable for diameter | 32 mm |
Material | Stainless steel |
Weight | 133 g |