

€44.90/ pieceexcl. VAT
€54.33incl. VAT
5 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | LNG |
Execution | Clevis foot mounting |
Material | Cast iron nodular |
Suitable for diameter | 100 mm |
Weight | 1141 g |