

€356.05/ pieceexcl. VAT
€430.82incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | LN |
Execution | Clevis foot mounting |
Material | Cast iron nodular |
Suitable for diameter | 320 mm |
Weight | 22404 g |