

€43.87/ pieceexcl. VAT
€53.08incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | LBZS |
Execution | Clevis foot mounting |
Material | Cast steel |
Suitable for diameter | 50 mm |
Weight | 244 g |