

€38.06/ pieceexcl. VAT
€46.05incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | LBZS |
Execution | Clevis foot mounting |
Material | Cast steel |
Suitable for diameter | 40 mm |
Weight | 138 g |