

€5.94/ pieceexcl. VAT
€7.19incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | LBN |
Execution | Clevis foot mounting |
Material | Steel galvanised |
Suitable for diameter | 8, 10 mm |
Weight | 20 g |