

€13.79/ pieceexcl. VAT
€16.69incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | LBN |
Execution | Clevis foot mounting |
Material | Steel galvanised |
Suitable for diameter | 40 mm |
Weight | 191 g |