

€10.74/ pieceexcl. VAT
€13.00incl. VAT
21 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | LBN |
Execution | Clevis foot mounting |
Material | Steel galvanised |
Suitable for diameter | 32 mm |
Weight | 110 g |