

€7.36/ pieceexcl. VAT
€8.91incl. VAT
137 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | LBN |
Execution | Clevis foot mounting |
Material | Steel galvanised |
Suitable for diameter | 20, 25 mm |
Weight | 84 g |