

€73.75/ pieceexcl. VAT
€89.24incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | LGB |
Execution | Clevis foot mounting |
Material | Cast steel |
Suitable for diameter | 63 mm |
Weight | 580 g |