

€62.04/ pieceexcl. VAT
€75.07incl. VAT
10 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | LGB |
Execution | Clevis foot mounting |
Material | Cast steel |
Suitable for diameter | 32 mm |
Weight | 220 g |