

€163.41/ pieceexcl. VAT
€197.73incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | LGB |
Execution | Clevis foot mounting |
Material | Cast iron nodular |
Suitable for diameter | 125 mm |
Weight | 4140 g |