

€74.48/ pieceexcl. VAT
€90.12incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | CRLNG |
Execution | Clevis foot mounting |
Material | Stainless steel |
Suitable for diameter | 63 mm |
Suitable for foods | Yes |
Weight | 370 g |